Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full polished 12-point 45 Degree box-end wreches set of 6 pieces, metric.

  • Mfr # 8100CM

  • Zoro # G9731274


product price: $66.59
/ea

Key Features

Number of Pieces
6
Includes
Wrench set, 6 pieces
Weight
3.26 lbs
Overall Length
16.14 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100CM
Zoro #
G9731274
UPC #
660731621372
Country of Origin
Mexico

Dimensions

Overall Length
16.14 in

Details

Item
Wrench set
Number of Pieces
6
Includes
Wrench set, 6 pieces
Weight
3.26 lbs
Color
Silver
Material
Steel

Description

Set of 6 pieces (metric) with nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Wrenches sizes included: 9 x 11mm, 10 x 11mm, 13 x 14mm, 16 x 17mm, 19 x 22mm, 24 x 26mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.