Zoro Homepage

Full polished 12-pt 15 Degree box-end wrench, 27 Mm X 30 Mm opening size

  • Mfr # 1077M

  • Zoro # G9730714


product price: $34.25
/ea

Key Features

Head Size
27 x 30 mm
Includes
Metric full polish 12-point
Application
Heavy duty
Features
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 27 x 30 mm. Total length: 17-1/4".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1077M
Zoro #
G9730714
UPC #
660731649673
Country of Origin
Mexico

Dimensions

Head Size
27 x 30 mm

Details

Includes
Metric full polish 12-point
Application
Heavy duty
Features
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 27 x 30 mm. Total length: 17-1/4".

Description

Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 27 x 30 mm. Total length: 17-1/4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.