Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full polished 12 - pt 15 Degree box-end wrenches Set of 7 pieces, inches

  • Mfr # 1100H

  • Zoro # G9730565


product price: $64.39
/ea

Key Features

Number of Pieces
7
Includes
Wrench sets, 7 pieces
Color
Silver
Weight
3.39 lbs
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100H
Zoro #
G9730565
UPC #
660731600933
Country of Origin
Mexico

Details

Item
Wrench set
Number of Pieces
7
Includes
Wrench sets, 7 pieces
Color
Silver
Weight
3.39 lbs
Material
Steel
Features
Set of 7 pieces with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Wrenches sizes included: 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1".

Description

Set of 10 pieces with nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Wrenches sizes included: 3/8" x 7/16", 7/16" x 1/2", 1/2" x 9/16", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.