
Full polished 12-pt 45 Degree box-end wreches, 1/2 X 9/16 opening size
Mfr # 8181
Zoro # G9730574
product price: $10.99
/eaSold in multiples of 6 for $65.94
Key Features
Overall Length
9-1/16"
Head Size
1/2” x 9/16”
Includes
Full polish 12-point box-end wrenches
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8181
Zoro #
G9730574
UPC #
660731621556
Country of Origin
Mexico
Dimensions
Overall Length
9-1/16"
Head Size
1/2” x 9/16”
Details
Includes
Full polish 12-point box-end wrenches
Application
Heavy duty
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance" difficult areas. Opening size: 1/2" x 9/16". Total length: 9-1/16".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.