Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Polished 6-point Combination Wrench 10 mm

  • Mfr # 1210MH

  • Zoro # G9796304


product price: $5.45
/ea
Sold in multiples of 6 for $32.70

Key Features

Overall Length
6-9/16"
Head Size
10 mm
Features
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 10 mm. Total length: 6-9/16”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 15/64". Head thickness box end: 5/16".
Application
Heavy duty
Includes
6-point combination wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210MH
Zoro #
G9796304
UPC #
660731683073
Country of Origin
Mexico

Dimensions

Overall Length
6-9/16"
Head Size
10 mm

Details

Features
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 10 mm. Total length: 6-9/16”. Outside diameter open end: 15/16". Outside diameter box end: 11/16". Head thickness open end: 15/64". Head thickness box end: 5/16".
Application
Heavy duty
Includes
6-point combination wrenches

Description

Metric 6-Point, full polished combination wrench. The openings are machined to precision for a perfect fit with nuts and bolts. Super Drive Box-end. Thin ends for better access in narrow areas. Oval handle for a more comfortable grip. Opening dimensions: 10 mm. Length: 6 9/16". Torque endurance: 274.3 open-end. 628.3 box-end.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.