Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full polished flare nut wrench, 1/2"X 9/16"opening size.

  • Mfr # 3768

  • Zoro # G9730111


product price: $10.65
/ea

Key Features

Wrench Item
Wrench set
Size
1/2” x 9/16”
Material
Steel
Includes
Full polish flare nut wrenches
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3768
Zoro #
G9730111
UPC #
660731608434
Country of Origin
Mexico

Dimensions

Overall Length
7-9/16”
Size
1/2” x 9/16”

Details

Wrench Item
Wrench set
Material
Steel
Includes
Full polish flare nut wrenches
Application
Heavy duty

Description

This unique design is mainly used in repairs and maintenance of refrigeration systems, where often times the nuts or couplings are made from soft materials, thus the importance of having a perfect fit, to avoid damaging the parts. They help tighten or loosen pipe joints made mainly with soft metals, like bronze, copper and aluminium. They have an ergonomic geometry that improves grip and fastening since their openings are precision-cut. Opening size: 1/2" x 9/16". Total length: 7-9/16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.