Zoro Homepage

Full polished flare nut wrenches (Set of 3 pieces), inches.

  • Mfr # 3760

  • Zoro # G9731685


product price: $33.79
/ea

Key Features

Wrench Item
Wrench set
Material
Steel
Includes
Wrench set, 3 pieces
Application
Heavy duty
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3760
Zoro #
G9731685
UPC #
660731608410
Country of Origin
Mexico

Dimensions

Overall Length
11.02 in

Details

Wrench Item
Wrench set
Material
Steel
Includes
Wrench set, 3 pieces
Application
Heavy duty
Number of Pieces
3

Description

Set of 3 pieces. This unique design is mainly used in repairs and maintenance of refrigeration systems, where often times the nuts or couplings are made from soft materials, thus the importance of having a perfect fit, to avoid damaging the parts. They help tighten or loosen pipe joints made mainly with soft metals, like bronze, copper and aluminium. They have an ergonomic geometry that improves grip and fastening since their openings are precision-cut. Wrenches sizes included: 3/8" x7/16", 1/2" x 9/16", 5/8" x 11/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.