
Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size
Mfr # 3051
Zoro # G9747051
product price: $32.99
/eaKey Features
Overall Length
13-9/16"
Application
Heavy duty
Includes
Full polish open-end wrenches
Head Thickness
17/32"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3051
Zoro #
G9747051
UPC #
660731607680
Country of Origin
Mexico
Dimensions
Overall Length
13-9/16"
Head Thickness
17/32"
Details
Application
Heavy duty
Includes
Full polish open-end wrenches
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 1-1/16" x 1-1/4". Total length: 13-9/16".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.