Zoro Homepage

Full polished Open-end Wrench, 18 mm X 19 mm opening size

  • Mfr # 31819

  • Zoro # G9712009


product price: $10.49
/ea
Sold in multiples of 6 for $62.94

Key Features

Overall Length
8-7/8"
Includes
Metric full polish open-end wrenches
Application
Heavy duty
Head Thickness
9/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31819
Zoro #
G9712009
UPC #
660731607888
Country of Origin
Mexico

Dimensions

Overall Length
8-7/8"
Head Thickness
9/32"

Details

Includes
Metric full polish open-end wrenches
Application
Heavy duty

Description

Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 18 x 19 mm. Total length: 8-7/8".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.