Zoro Homepage

Full polished Open-end Wrench Set (7 pieces), inches

  • Mfr # 3000C

  • Zoro # G9748022


product price: $56.99
/ea

Key Features

Number of Pieces
7
Includes
Wrench set, 7 pieces
Color
Silver
Weight
2.72 lbs
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000C
Zoro #
G9748022
UPC #
660731607277
Country of Origin
Mexico

Dimensions

Overall Length
16.14 in

Details

Item
Wrench set
Number of Pieces
7
Includes
Wrench set, 7 pieces
Color
Silver
Weight
2.72 lbs
Material
Steel

Description

The set includes 7 wrenches, sizes: 3/16" x 1/4", 5/16" x 3/8", 7/16" x 1/2", 9/16" x 5/8", 11/16" x 3/4", 13/16" x 7/8", 15/16" x 1". Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.