Zoro Homepage

Full polished open-end wrenches set (10 pieces), metric

  • Mfr # 30000A

  • Zoro # G9731399


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Includes
Wrench set, 10 pieces
Material
Steel
Weight
3.72 lbs
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30000A
Zoro #
G9731399
UPC #
660731644432
Country of Origin
Mexico

Dimensions

Overall Length
18.39 in

Details

Item
Wrench set
Number of Pieces
10
Includes
Wrench set, 10 pieces
Material
Steel
Weight
3.72 lbs
Color
Silver

Description

The set includes 10 wrenches, sizes: 6 x7 mm, 8 x 9mm, 10 x 11mm, 12 x 13mm, 14 x 15mm, 16 x 17mm, 18 x 19mm, 19 x 22mm, 21 x 22mm, 24 x 27mm. Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.