Zoro Homepage

Full polished open-end wrenches set (6 pieces), metric

  • Mfr # 30000R

  • Zoro # G9740322


product price: $46.39
/ea

Key Features

Number of Pieces
6
Includes
Wrench set, 6 pieces
Overall Length
10.87 in
Material
Steel
Weight
1.52 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30000R
Zoro #
G9740322
UPC #
660731607239
Country of Origin
Mexico

Dimensions

Overall Length
10.87 in

Details

Item
Wrench set
Number of Pieces
6
Includes
Wrench set, 6 pieces
Material
Steel
Weight
1.52 lbs
Color
Silver

Description

The set includes 6 wrenches, sizes: 8 x 9mm, 10 x 11mm, 12 x 13mm, 14 x 15mm, 16 x 17mm, 18 x 19mm. Thin ends for better access" narrow areas. Available" Metric and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.