Zoro Homepage

Gasket Scraper

  • Mfr # 2332

  • Zoro # G0313267


product price: $12.89
/ea

Key Features

Application
Industrial duty
Includes
Gasket scraper
Material
Metal
For Use With
square Chisel
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2332
Zoro #
G0313267
UPC #
660731677874
Country of Origin
Mexico

Details

Item
Scraper
Application
Industrial duty
Includes
Gasket scraper
Material
Metal
For Use With
square Chisel
Color
Yellow

Description

6” bar length. Shaft square 3/8”. Chisel: 1-1/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.