This item is Discontinued.

Urrea H-Series Top Chest/Cabinet, 8 Drawer, Black, Steel, 41 in W x 22 in D x 16 in H H41S8

H-Series Top Chest/Cabinet, 8 Drawer, Black, Steel, 41 in W x 22 in D x 16 in H (Discontinued)

  • Mfr # H41S8
  • Zoro # G9815100
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H41S8
Zoro #
G9815100
UPC #
660731692464
Country of Origin
China

Dimensions

Width
41 in
Depth
22 in
Height
16 in

Details

Item
Top Chest/Cabinet
Number of Drawers
8
Color
Black
Material
Steel
Includes
Top chest with drawers
Features
41 in, 8-drawer heavy-duty top chest cabinet H series
Series
H-Series

Description

The URREA 41 in, 8-drawer heavy-duty top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features heavy-duty lift handles, full extension gas struts, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 21 gauge sheet steel for drawers. 22" x 16" x 40". With 8 drawers: 5 of 23-3/8" x 14-3/8" x 3-1/8"; 2 of 10-3/8" x 14-3/8" x 3-1/8"; and 1 of 10-3/8" x 14-3/8" x 9-5/8". 55 lb loading capacity by drawer. Color black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.