Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, machined black head 16Oz

  • Mfr # 1316PN

  • Zoro # G0293773


product price: $13.45
/ea

Key Features

Length
14"
Material
Steel
Width
13.39
Includes
Hammer
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316PN
Zoro #
G0293773
UPC #
660731603705
Country of Origin
Mexico

Dimensions

Length
14"
Width
13.39
Face diameter
1-5/16"
Head length
4-7/32"

Details

Item
Hammer
Material
Steel
Includes
Hammer
Color
Black

Description

The URREA 1316PN Hammer is the tool you need for all your hammering needs. It has a machined black head and a phosphatized head that prevents corrosion. The double heat-treated forged steel head offers excellent impact resistance. It features an oak handle, which provides excellent impact resistance. Measuring 1 5/16" x 4 7/32" x 14", this 16 oz black ball pein hammer comes with metal and wood wedges to lock the head and handle together. Equip yourself with the URREA 1316PN Hammer for all your hammering needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.