Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, machined black head 40Oz

  • Mfr # 1340PN

  • Zoro # G0279265


product price: $21.79
/ea

Key Features

Includes
Hammer
Length
18"
Color
Black
Width
16.93
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1340PN
Zoro #
G0279265
UPC #
660731603828
Country of Origin
Mexico

Dimensions

Length
18"
Width
16.93
Head length
5-9/16"
Face diameter
1-3/4"

Details

Item
Hammer
Includes
Hammer
Color
Black
Material
Steel

Description

Black ball pein hammer with phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance. Description: Machined black head. Handle material: Oak. Head weigth: 40 oz. Face diameter: 1-3/4”. Head length: 5-9/16”. Handle length: 18".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.