Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, machined black head 8Oz

  • Mfr # 1308PN

  • Zoro # G0280385


product price: $9.69
/ea

Key Features

Material
Steel
Color
Black
Includes
Hammer
Length
12-3/8"
Width
3.54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308PN
Zoro #
G0280385
UPC #
660731603644
Country of Origin
Mexico

Dimensions

Length
12-3/8"
Width
3.54
Head length
3-1/2"
Face diameter
1"

Details

Item
Hammer
Material
Steel
Color
Black
Includes
Hammer

Description

Black ball pein hammer with phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance. Description: Machined black head. Handle material: Oak. Head weigth: 8 oz. Face diameter: 1". Head length: 3-1/2”. Handle length: 12-3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.