Zoro Homepage

Hammer, machined black head fluted handle 32Oz

  • Mfr # 1332E

  • Zoro # G0299495


product price: $15.99
/ea

Key Features

Length
16"
Color
Black
Width
5.12
Includes
Hammer
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1332E
Zoro #
G0299495
UPC #
660731603767
Country of Origin
Mexico

Dimensions

Length
16"
Width
5.12
Face diameter
1-5/8"
Head length
5-1/8"

Details

Item
Hammer
Color
Black
Includes
Hammer
Material
Steel

Description

Black ball pein hammer with ergonomic oak handle. Forged and tempered steel alloy head. Oak wood ergonomic handle brings more shock resistance. Laser engraving on handle for better grip. Description: Machined black head fluted handle. Handle material:Oak. Head weigth: 32 oz. Face diameter: 1-5/8”. Head length: 5-1/8”. Handle length: 16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.