Zoro Homepage

Harmonic balancer puller set 25 pc in plastic box

  • Mfr # 4205A

  • Zoro # G9837729


product price: $47.59
/ea

Key Features

Puller Length
12.52
Includes
Harmonic balancer puller set with 17 pieces
Application
Industrial duty
Material
Steel
Number of Pieces
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4205A
Zoro #
G9837729
UPC #
660731609158
Country of Origin
Taiwan, Province of China

Dimensions

Puller Length
12.52
Screw Width
8.5

Details

Item
Puller set
Includes
Harmonic balancer puller set with 17 pieces
Application
Industrial duty
Material
Steel
Number of Pieces
25
Hammer Weight
4.22

Description

The forcing screw is designed to create strong pushing force so the object being removed comes loose. Fastening screws are made of heat-treated steel. The set includes: 3 Screw 3/8” - 16NC x 4”; 3 Screw 3/8” - 24NF x 2”; 3 Screw 55/16” - 18NC x 2”; 3 Screw M8 - 1,25mm x 80mm”; 3 Screw M10 - 1,50 x 50mm”; 3 Screw 1/4” - 28NF x 3”; 3 Screw 5/16” - 24NF x 3 1/2”; 3 Screw 5/16” - 18NC x 4 1/2”; 1 Central Screw 5/8” - 18NF x 5” (with bit); 1 Central Screw 5/8” - 18NF x 6 1/2” (with bit); 1 Extractor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.