HD-Series Roller Cabinet, 8 Drawer, Red, Steel, 35 in W x 36 in D x 18 in H

  • Mfr # HD38M8

  • Zoro # G9837674


product price:  $1,398.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Drawers
8
Color
Red
Material
Steel
Includes
Roller gabinet with drawers
Features
38 in, 8-drawer heavy duty roller cabinet HD series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD38M8
Zoro #
G9837674
UPC #
660731905359
Country of Origin
China

Dimensions

Width
35 in
Depth
36 in
Height
18 in

Details

Item
Roller Cabinet
Number of Drawers
8
Color
Red
Material
Steel
Includes
Roller gabinet with drawers
Features
38 in, 8-drawer heavy duty roller cabinet HD series
Load Capacity
55 lb
Series
HD-Series

Description

The URREA 38 in, 8-drawer heavy-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features drawer handles of aluminum alloy steel providing great durability. Drawer rails with ball bearing glides on both sides. Concave top area. Perforated panels on the side. Corners that protect it against bumps or blows. Protection angles against shocks. 36" x 18" x 38". With 8 drawers: 6 of 21" x 15-3/4" x 2-5/32"; and 2 of 21" x 15-3/4" x 5"; and 1 compartment of 8-3/4" x 17-1/2" x 27-1/2". 55 lb loading capacity by drawer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.