Zoro Homepage

Heavy duty 1000V High leverage diagonal cutting plier 7-7/8"

  • Mfr # 183

  • Zoro # G9828979


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Overall Length
7-7/8"
Material
Steel
Includes
Plier
Application
Heavy duty
Cutting Action
High leverage diagonal cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183
Zoro #
G9828979
UPC #
660731604504
Country of Origin
Germany

Dimensions

Overall Length
7-7/8"
Jaw length
1-7/64"
Jaw width
1-13/32"

Details

Material
Steel
Includes
Plier
Application
Heavy duty
Cutting Action
High leverage diagonal cutting
Plier Item
Plier
Max. Jaw Opening
11/16"
Handle Color
Orange

Description

Urrea VDE pliers (Verband Deutscher Elektrotechniker) offer maximum protection in low-voltage work, at 1000 Volts AC (Alternating current) or 1500 Volts DC (Direct current). Induction tempered. Cadmium-free PVC handles minimize the risk of fire or conductivity. Exceed IEC 60900 Standard. Total length: 7-7/8". Jaw length: 1-7/64". Jaw width: 1-13/32". Max opening: 11/16". Jaw depth: 29/64". Cutting type: diagonal. Cutting edge: 55/64".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.