Zoro Homepage

Heavy duty 1000V long nose plier 7-7/8"

  • Mfr # 187

  • Zoro # G9830099


product price: $62.65
/ea

Key Features

Material
Steel
Includes
Plier
Width
2.36
Length
7-7/8"
Max. Jaw Opening
1-23/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187
Zoro #
G9830099
UPC #
660731604597
Country of Origin
Germany

Dimensions

Width
2.36
Length
7-7/8"
Jaw width
11/16"
Jaw length
2-7/8"

Details

Item
Plier
Material
Steel
Includes
Plier
Max. Jaw Opening
1-23/64"
Handle Color
Orange

Description

Urrea VDE pliers (Verband Deutscher Elektrotechniker) offer maximum protection in low-voltage work, at 1000 Volts AC (Alternating current) or 1500 Volts DC (Direct current). Induction tempered. Cadmium-free PVC handles minimize the risk of fire or conductivity. Exceed IEC 60900 Standard. Total length: 7-7/8". Jaw length: 2-7/8". Jaw width: 11/16". Max opening: 1-23/64". Jaw depth: 11/32". Cutting type: side. Cutting edge: 9/16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.