Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-duty 12-Point ratcheting Box-end Wrench, 1 5/16" opening size.

  • Mfr # WER42

  • Zoro # G9731371


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15-1/2"
Material
Steel
Size
1-5/16"
Includes
12-point ratcheting box-end wrenches
Length
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WER42
Zoro #
G9731371
UPC #
660731673296
Country of Origin
United States

Dimensions

Overall Length
15-1/2"
Size
1-5/16"
Length
2.76 in

Details

Material
Steel
Includes
12-point ratcheting box-end wrenches
Item
Wrench

Description

Full polished with nickel-chrome finish prevents corrosion. Thin body formed by two exterior plates and a solid interior body. Ratcheting mechanism allowing you to reposition the wrench without having to unhitch it from the nut or bolt. Opening size: 1-5/16". Total length: 15-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.