Zoro Homepage

Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size.

  • Mfr # WER24M

  • Zoro # G9730583


product price: $60.49
/ea

Key Features

Overall Length
12"
Material
Steel
Length
12.20 in
Size
24mm
Includes
Metric 12-point ratcheting box-end wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WER24M
Zoro #
G9730583
UPC #
660731673357
Country of Origin
United States

Dimensions

Overall Length
12"
Length
12.20 in
Size
24mm

Details

Material
Steel
Includes
Metric 12-point ratcheting box-end wrenches
Item
Wrench

Description

Full polished with nickel-chrome finish prevents corrosion. Thin body formed by two exterior plates and a solid interior body. Ratcheting mechanism allowing you to reposition the wrench without having to unhitch it from the nut or bolt. Opening size: 24 mm. Total length: 12".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.