Heavy-duty 1/4” hex power drive square #2 1-15/16" bits
- Mfr # 13054X
- Zoro # G9802850
product price:
$
7.24
/ea
Sold in multiples of 3 for
$21.72
Key Features
Bit Style
Hex
Hex Shank Size
1/4"
Overall Bit Length
1.85
Includes
Hex power drive square bits, 5 pieces
Width
0.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13054X
- Zoro #
- G9802850
- UPC #
- 660731670202
- Country of Origin
- United States
Dimensions
- Hex Shank Size
- 1/4"
- Overall Bit Length
- 1.85
- Width
- 0.28
- Diameter
- 3/16"
- Tip size
- 2
Details
- Bit Style
- Hex
- Includes
- Hex power drive square bits, 5 pieces
- Application - Tools
- Heavy duty
- Fastening Tool Item
- Bits
- Fastening Tool Material
- Steel
- Handle Color
- Silver
Description
When you need a screwdriver bit that can work with power or air tools, the URREA 13054X Heavy-duty 1/4” hex power drive square #2 1-15/16" bits are exactly what you need. The heavy duty 1/4” hex power drive square bits are designed to work with high torque applications. Made of modified S2 steel, it is heat treated for long-term use in production lines and assembly processes. Withstanding high torque applications, these screws have a tip size of 2 and tip diameter of 3/16". These URREA 13054X Heavy-duty 1/4” hex power drive square #2 1-15/16" bits are the durable screwdriver bits you should have around your workshop.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.