Zoro Homepage

Heavy-duty 1/4 hex power drive Torx T10X6 bits

  • Mfr # 16610X

  • Zoro # G9829520


product price: $8.75
/ea
Sold in multiples of 5 for $43.75

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
5.91
Includes
Hex power drive torx bits, 5 pieces
Width
0.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16610X
Zoro #
G9829520
UPC #
660731670011
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
5.91
Width
0.2
Diameter
5/32"
Tip size
T10

Details

Bit Style
Torx
Includes
Hex power drive torx bits, 5 pieces
Handle Color
Silver
Application - Tools
Heavy duty
Fastening Tool Item
Bits
Fastening Tool Material
Steel

Description

When you need to handle your Torx T10 screws, the URREA 16610X Heavy-duty 1/4” hex power drive Torx bits are just what you need. These bits are made with high-hardening heat treatment for production line and assembly processes. They are designed to work with power or air tools, so they can withstand high torque applications. The heavy duty 1/4” hex power drive Torx bits measure 5/32” in tip size and 6” in total length. You will want these URREA 16610X Heavy-duty 1/4” hex power drive Torx bits when it comes time to do some work on your Torx screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.