Zoro Homepage

Heavy-duty 1/4 hex power drive Torx T20X3-1/2 Bits

  • Mfr # 16320X

  • Zoro # G9798221


product price: $4.79
/ea
Sold in multiples of 5 for $23.95

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
3.54
Fastening Tool Tip Size
T20
Includes
Hex power drive torx bits, 5 pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16320X
Zoro #
G9798221
UPC #
660731670066
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
3.54
Fastening Tool Tip Size
T20
Width
0.28
Diameter
3/16"
Tip size
T20

Details

Bit Style
Torx
Includes
Hex power drive torx bits, 5 pieces
Fastening Tool Item
Bits
Handle Color
Silver
Application - Tools
Heavy duty
Fastening Tool Material
Steel

Description

High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T20. Tip Diameter: 3/16”. Total length: 3-1/2”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.