
Heavy-duty 1/4 hex power drive Torx T25X3 1/2 bits
Mfr # 16325X
Zoro # G9833319
product price: $4.79
/eaSold in multiples of 5 for $23.95
Key Features
Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
3.54
Width
0.28
Includes
Hex power drive torx bits, 5 pieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16325X
Zoro #
G9833319
UPC #
660731670080
Country of Origin
United States
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
3.54
Width
0.28
Diameter
3/16"
Tip size
T25
Details
Bit Style
Torx
Includes
Hex power drive torx bits, 5 pieces
Application - Tools
Heavy duty
Fastening Tool Material
Steel
Handle Color
Silver
Fastening Tool Item
Bits
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T25. Tip Diameter: 3/16”. Total length: 3-1/2”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.