Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-duty 1/4 hex power drive Torx T27 1/4X6 bit

  • Mfr # 16627X

  • Zoro # G9821839


product price: $8.89
/ea

Key Features

Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
6.1
Includes
Hex power drive torx bits, 5 pieces
Width
0.31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16627X
Zoro #
G9821839
UPC #
660731670127
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"
Overall Bit Length
6.1
Width
0.31
Diameter
1/4"
Tip size
T27

Details

Bit Style
Torx
Includes
Hex power drive torx bits, 5 pieces
Fastening Tool Item
Bits
Application - Tools
Heavy duty
Fastening Tool Material
Steel
Handle Color
Silver

Description

For tough production work, rely on the URREA 16627X Heavy-duty 1/4” hex power drive Torx T27 1/4"X6" bit. The bit is made with modified S2 steel that can withstand high torque applications. Designed to work with power or air tools. It has a tip size of T27 and a tip diameter of 1/4". The heavy duty 1/4” hex power drive Torx bits have a total length of 6”. For industrial use, the URREA 16627X Heavy-duty 1/4” hex power drive Torx T27 1/4"X6" bit is an absolute necessity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.