
Heavy-duty 1/4 hex power drive Torx T40X1-15/16 bits
Mfr # 16036X
Zoro # G9831952
product price: $3.15
/eaSold in multiples of 5 for $15.75
Key Features
Bit Style
Torx
Hex Shank Size
1/4"
Overall Bit Length
1.97
Width
0.28
Includes
Hex power drive torx bits, 5 pieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16036X
Zoro #
G9831952
UPC #
660731670165
Country of Origin
United States
Dimensions
Hex Shank Size
1/4"
Overall Bit Length
1.97
Width
0.28
Diameter
5/16"
Tip size
T40
Details
Bit Style
Torx
Includes
Hex power drive torx bits, 5 pieces
Fastening Tool Item
Bits
Fastening Tool Material
Steel
Application - Tools
Heavy duty
Handle Color
Silver
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T40. Tip Diameter: 5/16”. Total length: 1-15/16”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.