Zoro Homepage

Heavy-duty fixed jaw puller 3-3/16" 2ton

  • Mfr # 43602

  • Zoro # G9831042


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Capacity
2 t
Puller Length
1.57
Includes
Fixed jaw pullers
For Use With
Capacity ton
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43602
Zoro #
G9831042
UPC #
660731693607
Country of Origin
Spain

Dimensions

Puller Length
1.57
Screw Width
7.87

Details

Item
Jaw pullers
Capacity
2 t
Includes
Fixed jaw pullers
For Use With
Capacity ton
Material
Steel
Application
Heavy duty
Hammer Weight
2.08

Description

Straight jaw that are easy to adjust. Max external diameter: 3-3/16”. Max internal diameter: 5-1/8”. Capacity: 2 ton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.