Zoro Homepage

Heavy-duty fixed jaw puller 7-11/16 in 15ton

  • Mfr # 43615

  • Zoro # G9828635


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Capacity
15 t
Puller Length
13.86
Includes
Fixed jaw pullers
For Use With
Capacity ton
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43615
Zoro #
G9828635
UPC #
660731693621
Country of Origin
Spain

Dimensions

Puller Length
13.86
Screw Width
5.51

Details

Item
Jaw pullers
Capacity
15 t
Includes
Fixed jaw pullers
For Use With
Capacity ton
Material
Steel
Application
Heavy duty
Hammer Weight
2.21

Description

The URREA 43615 Heavy-duty fixed jaw puller is the heavy duty tool you need. It provides you with a straight jaw that is easy to adjust. The max external diameter measures 7-11/16". The max internal diameter measures 10-3/8". The capacity is 15 ton. Equip yourself with the URREA 43615 Heavy-duty fixed jaw puller for your next job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.