Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-duty ladyfoot pry bar 12"

  • Mfr # 2116HD

  • Zoro # G9799122


product price: $37.15
/ea

Key Features

Overall Length
11.4212"
Overall Width
1.57
Handle Material
Steel
Number of Pieces
1
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2116HD
Zoro #
G9799122
UPC #
660731691894
Country of Origin
United States

Dimensions

Overall Length
11.4212"
Overall Width
1.57
Overall Height
0.79

Details

Item
Pry bars
Handle Material
Steel
Number of Pieces
1
Color
Black
Head Weight
0.66
Includes
Alignment bar

Description

For heavy duty use. Rocking head used for prying in small areas other end used to allign or adjust. Long tapered end for alining or andjusting metal. Forged head. Heat treated along the entire lenght of the steel. Length: 12".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.