Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-duty metric L-type hex key set 9Pc

  • Mfr # 4972MHD

  • Zoro # G9790460


product price: $13.49
/ea

Key Features

Includes
L-type hex key set, 9 pieces
Height
1.57 in
Weight
0.82 lbs
Application
Industrial duty
Length
3.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4972MHD
Zoro #
G9790460
UPC #
660731911909
Country of Origin
United States

Dimensions

Height
1.57 in
Length
3.74 in

Details

Item
L-type hex key set
Includes
L-type hex key set, 9 pieces
Weight
0.82 lbs
Application
Industrial duty
Handle Color
Black
Number of Pieces
9
Handle Material
Steel

Description

Chamfered tips for faster insertion and full tool engagement in the screw head. Up to 40% stronger, with more torque and twice the wear resistance of standard grades of steel. 25° entry angle for work in hard-to-reach areas. Corrosion-protection finish: provides better tool grip, resists solvents and is 5 times more corrosion resistant tan competitor finishes. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Exceed ASME B18.3 & ISO 2936L standards. The set includes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.