Zoro Homepage

Heavy Duty Ratcheting 15 in 1 system

  • Mfr # 9315MM

  • Zoro # G9797975


product price: $62.69
/ea

Key Features

Overall Length
10.83
Includes
Ratcheting screwdriver, 15 pieces
Handle Material
Steel
Primary Application
Heavy duty
Driver Type
Slotted, Phillips, Hexagonal, Torx and Nut driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9315MM
Zoro #
G9797975
UPC #
660731677492
Country of Origin
United States

Dimensions

Overall Length
10.83

Details

Item
Screwdriver
Includes
Ratcheting screwdriver, 15 pieces
Handle Material
Steel
Primary Application
Heavy duty
Driver Type
Slotted, Phillips, Hexagonal, Torx and Nut driver
Nut Driver Handle Color
Red

Description

The hallow shank center works as a 1/4 hexagonal nut driver. Ergonomic soft handle increases strength and comfort. Reversible ratcheting system (only 9315MM). 3-position reversible ratcheting system. Double bits made with S2, featuring a steel ball detent security device in the middle to prevent them from slipping out when using them. Tips included: Slotted: 4, 6. Phillips: #0, #1, #2, #3. Hexagonal: 1/8, 5/32. Torx: T10, T15, T20, T25, T27, T30. Nut driver: 1/4” hex.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.