Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-duty SAE ball-end L-type hex key set 13Pc

  • Mfr # 4995HD

  • Zoro # G9830519


product price: $27.69
/ea

Key Features

Tip Size
8 mm
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Key Shape
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4995HD
Zoro #
G9830519
UPC #
660731911862
Country of Origin
United States

Dimensions

Tip Size
8 mm
Length Family
Long

Details

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Key Shape
T-Shape
Tether Ready
No
Number of Tips
1
Grip Style
Ergonomic
Number of Ball Ends
0

Description

Chamfered tips for faster insertion and full tool engagement in the screw head. Up to 40% stronger, with more torque and twice the wear resistance of standard grades of steel. 25° entry angle for work in hard-to-reach areas. Corrosion-protection finish: provides better tool grip, resists solvents and is 5 times more corrosion resistant tan competitor finishes. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Exceed ASME B18.3 & ISO 2936L standards. The set includes: 0.05”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4", 5/16”, 3/8”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.