Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-duty SAE/metric ball-end L-type hex key set 22Pc

  • Mfr # 49822HD

  • Zoro # G9820165


product price: $59.79
/ea

Key Features

Includes
Metric ball-end l-type hex key set, 22 pieces
Weight
1.75 lbs
Application
Industrial duty
Length
6.10 in
Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49822HD
Zoro #
G9820165
UPC #
660731911886
Country of Origin
United States

Dimensions

Length
6.10 in
Height
1.18 in

Details

Item
Hex key set
Includes
Metric ball-end l-type hex key set, 22 pieces
Weight
1.75 lbs
Application
Industrial duty
Handle Color
Black
Handle Material
Steel
Number of Pieces
22

Description

Chamfered tips for faster insertion and full tool engagement in the screw head. Up to 40% stronger, with more torque and twice the wear resistance of standard grades of steel. 25° entry angle for work in hard-to-reach areas. Corrosion-protection finish: provides better tool grip, resists solvents and is 5 times more corrosion resistant tan competitor finishes. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Exceed ASME B18.3 & ISO 2936L standards. The set includes: 0.05”, 1/16", 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.