Zoro Homepage

Hex Key 6" T-Hdle 9/64"

  • Mfr # 46409GP

  • Zoro # G9798632


product price: $5.99
/ea
Sold in multiples of 4 for $23.96

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Length Family
Short
Grip Style
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46409GP
Zoro #
G9798632
UPC #
660731671025
Country of Origin
United States

Dimensions

Tip Size
9/64"
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Grip Style
Cushion
Key Shape
T-Shape
Number of Ball Ends
0
Number of Tips
1
Tether Ready
No

Description

SAE hex key. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 9/64”. Length: 6". Handle size: 3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.