Zoro Homepage

Hexagonal Crowbar with grip 1" X 59"

  • Mfr # 2840HD

  • Zoro # G9796654


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Overall Length
3.1559"
Overall Width
59.06
Color
Black
Head Weight
14.1813 lbs
Includes
Hex bar with grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2840HD
Zoro #
G9796654
UPC #
660731674347
Country of Origin
Mexico

Dimensions

Overall Length
3.1559"
Overall Width
59.06
Overall Height
1.18

Details

Item
Hex bar
Color
Black
Head Weight
14.1813 lbs
Includes
Hex bar with grip
Handle Material
Steel

Description

Heavy duty use. Anti-slip. Vulcanized handle for better grip. Microalloyed steel that doubles lifespan. To hiqh quality heat treatment. Diamond tip style to break concrete easier. Diameter: 1". Length: 59". Chisel: 2-31/64”. Weigth: 13 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.