Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hexagonal Extra Long Bit 1/2" Dr, 1 Pieces, Polished Mirror

  • Mfr # 5441-5/8L

  • Zoro # G9804932


product price: $12.99
/ea
Sold in multiples of 6 for $77.94

Key Features

Drive Size
1/2"
Finish
Polished Mirror
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5441-5/8L
Zoro #
G9804932
UPC #
660731673142
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Hexagonal Extra Long Bit
Finish
Polished Mirror
Number of Pieces
1
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Measurement Type
SAE
Includes
(1) Hexagonal Bit of 7-1/4" Length: 5/8"

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 5/8”. Total length: 7-1/4”. Total bit length: 6-5/8". Bit length exposed: 5-3/8”. Drive end outside diameter: 15/16”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.