Zoro Homepage

High leverage front stripper/cutter 6"

  • Mfr # 293

  • Zoro # G0293737


product price: $20.15
/ea
Sold in multiples of 3 for $60.45

Key Features

Application
Heavy duty
Material
Metal
Includes
Cutter
Width
6.3
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293
Zoro #
G0293737
UPC #
660731607154
Country of Origin
United States

Dimensions

Width
6.3

Details

Item
Cutter
Application
Heavy duty
Material
Metal
Includes
Cutter
Handle Color
Red

Description

High leverage front stripper/cutter. Total length: 6”. Striping capacity (awg) solid: 22, 24, 26, 28, 30.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.