Zoro Homepage

High leverage ratcheting to close retaining rings

  • Mfr # 364

  • Zoro # G9797180


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tip Dia.
0.120”
Blade Width
5.12
Tip Type
internal
Overall Length
16.1416-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364
Zoro #
G9797180
UPC #
660731608182
Country of Origin
United States

Dimensions

Tip Dia.
0.120”
Blade Width
5.12
Overall Length
16.1416-1/2"

Details

Item
Plier
Material
Steel
Tip Type
internal
Includes
Plier
Application
Super duty
For Use With
opening to close retaining rings. Exceed ASME B107.500 standard. Air cushion handle. Type: internal. Tip diameter: 0.120”. Maximum opening: 3-1/8". Length
Handle Color
Red

Description

High leverage ratcheting, to close retaining rings. Exceed ASME B107.500 standard. Air cushion handle. Type: internal. Tip diameter: 0.120”. Maximum opening: 3-1/8". Length: 16-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.