
High Leverage Wrench, 1-13/16" opening dimension.
Mfr # 2629HL
Zoro # G9730820
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Overall Length
24"
Includes
High-leverage offset box-end wrenches with tapered spud end
Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2629HL
Zoro #
G9730820
UPC #
660731682052
Country of Origin
Mexico
Dimensions
Overall Length
24"
Details
Includes
High-leverage offset box-end wrenches with tapered spud end
Application
Heavy duty
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 1-13/16”. Tool lenght: 24”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.