Zoro Homepage

High Leverage Wrench, 32Mm opening dimension.

  • Mfr # 2632MHL

  • Zoro # G9713092


product price: $43.89
/ea

Key Features

Overall Length
17"
Application
Heavy duty
Includes
Metric high-leverage offset box-end wrenches with tapared spud end
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2632MHL
Zoro #
G9713092
UPC #
660731682137
Country of Origin
Mexico

Dimensions

Overall Length
17"

Details

Application
Heavy duty
Includes
Metric high-leverage offset box-end wrenches with tapared spud end

Description

Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 32 mm. Tool lenght: 17”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.