Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hollow Punch From 1/8 in to 2 in Set 28Pc

  • Mfr # 49902A

  • Zoro # G0278382


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Includes
Plastic case with 28 pieces
Application
Heavy duty
Number of Pieces
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49902A
Zoro #
G0278382
UPC #
660731691481
Country of Origin
United States

Details

Item
Punch set
Material
Plastic
Includes
Plastic case with 28 pieces
Application
Heavy duty
Number of Pieces
28

Description

Hitting area, built in handle. Redesigned chuck, capable of holding more than one punch at a time, with retractable centering tip. Gun-type handle, for a more secure and comfortable hit that avoids vibration keeping the hand away from the area of hit. Made of high carbon steel, 53 to 66 oRC hardness, handle made of impact-resistant alloy steel, polypropylene pouch. System to use 2 or more punch at a time. Fields of application: general industrial maintenance and automotive mechanics. Uses: for cutting washers and sealing foam rings, cardboard, leather, rubber, fiber, plastic, lead, thin steel sheet, among others. The set includes: 1/8”, 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 1-1/16”, 1-1/8”, 1-3/16”, 1-1/4”, 1-5/16”, 1-3/8”, 1-7/16”, 1-1/2”, 1-5/8”, 3/4”, 7/8”, 1”, 1-11/16”, 1-3/4”, 1-7/8”, 2”, Handle adapter, Plastic case, Centering tip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.