Zoro Homepage

Hollow Punch Set, 16Pc 1/8

  • Mfr # 49900

  • Zoro # G0294087


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Number of Pieces
16
Includes
Plastic case with 16 pieces
Application
Heavy duty
Length
9.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49900
Zoro #
G0294087
UPC #
660731611410
Country of Origin
United States

Dimensions

Length
9.06

Details

Item
Punch set
Material
Plastic
Number of Pieces
16
Includes
Plastic case with 16 pieces
Application
Heavy duty

Description

Hollow punch sets are used to cut out round sections on different materials. Their applications are very diverse. For example, thay can be used to make seals for automobile crankcases, for hydraulic or toilet installations, etc. The materials it can cut are polyurethane foam, rubber, cardboard, leather, and joint materials. They are manufactured with high-carbon steel, with a 53 to 66 °RC hardness. Handles made of impact-resistant steel alloy. Polypropylene case. This system was made so 2 or more hollow punches can be used at the same time. The set includes: 1/8”, 3/16”, 1/4”, 5/16”, 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 3/4”, 7/8”, 1”, 1-1/16”, 1-1/8”, 1 3/16”. Accessories: Handle adapter and Plastic case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.