I-Series Top Chest/Cabinet, 4 Drawer, Red, Steel, 27 in W

  • Mfr # I27S4

  • Zoro # G9832573


product price:  $487.05
/ea
Free Shipping & Returns

Key Features

Number of Drawers
4
Color
Red
Material
Steel
Includes
Top chest with drawers
Features
27 in, 4-drawer industrial top chest cabinet I-series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I27S4
Zoro #
G9832573
UPC #
660731693058
Country of Origin
China

Dimensions

Width
27 in
Depth
11"

Details

Item
Top Chest/Cabinet
Number of Drawers
4
Color
Red
Material
Steel
Includes
Top chest with drawers
Features
27 in, 4-drawer industrial top chest cabinet I-series
Series
I-Series

Description

The URREA 27 in, 4-drawer industrial top chest cabinet is a great option for tool storage. This cabinet is an excellent choice for organization and storage of tools. It features smooth action slides, full length aluminum drawer pulls and 22 gauge sheet steel for frame. 23 gauge sheet steel for drawers. With four drawer. 3 of 23-3/16" x 11" x 1-7/8"; and 1 of 23-3/16" x 11" x 4". The URREA 27 in, 4-drawer industrial top chest cabinet will provide you with the perfect solution to your tool storage needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.