Zoro Homepage

Impact extension 1"X10"

  • Mfr # 10609

  • Zoro # G9836344


product price: $71.95
/ea

Key Features

Drive Size
1"
SAE or Metric
SAE
For Use With
1" Drive Impact Socket
Output Drive Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10609
Zoro #
G9836344
UPC #
660731600896
Country of Origin
Mexico

Dimensions

Drive Size
1"
Output Drive Size
1"

Details

Item
Impact Extension
SAE or Metric
SAE
For Use With
1" Drive Impact Socket

Description

Phosphate Finish. Frame with bolt. 1" drive impact socket accessory. Through-hole. Length total: 10”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.