Zoro Homepage

Impact Punch Down tool 66 and 88/110

  • Mfr # 309

  • Zoro # G9774123


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Blade Type
66 and 88/110
Includes
Punchdown tool
Description/Special Features
Punchdown tool
Primary Crimping Application
Industrial duty
Overall Length
11.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
309
Zoro #
G9774123
UPC #
660731901436
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11.42

Details

Item
Punchdown tool
Blade Type
66 and 88/110
Includes
Punchdown tool
Description/Special Features
Punchdown tool
Primary Crimping Application
Industrial duty

Description

Terminate cable in variety of crossconnect panels, blocks and keystonejacks. Integrated hook and spudger for fast, easy manipulation of wire and small components. Includes double end blade type 66 & 88/110. Impact intensity regulator (High / Low). Offers a quick and easy blade change system. Blade: 66 and 88/110.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.