Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indestructible handle ball pein hammer 24Oz

  • Mfr # 1324HD

  • Zoro # G0293642


product price: $63.65
/ea

Key Features

Overall Length
5.51
Application
Mega duty
Overall Width
1.38
Head Material
Steel
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1324HD
Zoro #
G0293642
UPC #
660731627411
Country of Origin
India

Dimensions

Overall Length
5.51
Overall Width
1.38
Head length
4-1/2"
Face diameter
1-1/4"

Details

Item
Hammer
Application
Mega duty
Head Material
Steel
Handle Color
Black

Description

Fixed steel plate that eliminates possibility of handle loosing or detaching. 2 9/32” steel rods through the handle, soldered to the head so it does not detach. Hitting face with 50-58 HRc hardness. Plastic thimble. Induction hardened hitting zone. Handle material: Rubber grip. Head weigth: 24 oz. Face diameter: 1-1/4”. Head length: 4-1/2”. Handle length: 14”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.